Shop GPD
See all product information
Create Account
Multi-Flow Condenser
- Mfr # 9011249
- Zoro # G812459062
product price:Â
$
80.65
/ea
Key Features
Height
16 in
Width
19 in
Material
Aluminum
Type
Condenser
Universal Fit
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9011249
- Zoro #
- G812459062
- UPC #
- 844434029578
- Country of Origin
- China
- Material
- Aluminum
- Type
- Condenser
- Universal Fit
- Yes
- Inlet Type
- O-Ring Fittings
Dimensions
- Height
- 16 in
- Width
- 19 in
Description
The condenser is designed to remove heat from A/C refrigerant collected inside the system. On most vehicles, condensers cannot be cleaned or flushed. gpd highly recommends replacing the condenser every time a new compressor is installed. gpd 9011249 is the preferred replacement for your Universal Multi-Flow or similar model
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.