Acura Slx 99-98/Honda Passport 02-99/Isu Expansion Valve, 39124
- Mfr # 39124
- Zoro # G8513317
product price:Â
$
18.49
/ea
Key Features
Features
Type
TXV
Color
Brass
Refrigerant Type
R134a
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39124
- Zoro #
- G8513317
- UPC #
- 96361391246
- Country of Origin
- Unknown
Details
- Features
- Type
- TXV
- Color
- Brass
- Refrigerant Type
- R134a
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.