Tower Light Assemblies

  • Mfr # LR5-302LJBW-RYG
  • Zoro # G812481377
product price: 
$
243.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Overall Diameter
50 mm
Flashes per Minute
60
Operating Temperature - Minimum
-20 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LR5-302LJBW-RYG
Zoro #
G812481377
UPC #
-
Country of Origin
Indonesia
Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Flashes per Minute
60
Operating Temperature - Minimum
-20 Degrees C
For Location
Indoor
Sound Volume - Maximum
85 dB
IP Rating
IP54
Sound Operating Mode
Steady, Intermittent
Mounting Mechanism
Bracket
Sound Style
Buzzer
Control Protocol
Direct Wire
Wattage
1.3 W
Includes Sounder Tier
Sounder Tier Included
Light Source
LED
Operating Temperature - Maximum
50 Degrees C
NEMA Rating
NEMA 13, NEMA 4X
Number of Light Tiers
3
Operating Current
Max. 0.385 A, Typ. 0.16 A
Light Operating Mode
Flashing, Steady
Includes Mounting Hardware
Mounting Hardware Included
Water Resistance
Water Resistant
Connection Type
Wire Leads
Housing Color
Off White
Light Intensity
2,000 mcd
Light Tier Color
Amber, Green, Red
Operating Voltage
24V DC

Dimensions

Overall Diameter
50 mm

Description

NEMA Rating NEMA 13, NEMA 4X, 60 Flashes per Minute, Standards UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2), Tower Light Assembly

Ratings & reviews