Shop HONEYWELL SAFETY PRODUCTS
See all product information
Create Account
Saline Refill, 1 gal, Premixed, for Eyewash Station
- Mfr # 32-000401-0000
- Zoro # G009146478
product price:Â
$
91.49
/ea
Key Features
Material
Polyethylene
Color
Green
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-000401-0000
- Zoro #
- G009146478
- UPC #
- 364809420019
- Country of Origin
- United States
- Item
- Saline Refill
- Material
- Polyethylene
- Color
- Green
- Assembled/Unassembled
- Assembled
Description
The HONEYWELL SAFETY PRODUCTS - 32-000401-0000 is a saline refill for use with eyewash and shower equipment that accepts saline refill units. It is constructed from polyethylene material and features a green exterior color.
Key Features:
- Item type: Saline Refill
- Assembled: Yes, delivered fully assembled
- Color: Green
- Material: Polyethylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.