Window Air Conditioner, 12000 BtuH, R-32

  • Mfr # FHWW125WE1
  • Zoro # G812485979
product price: 
$
493.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
115V AC
Width
19 in
Height
14 1/2 in
Watts
1,150 W
Depth
22 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FHWW125WE1
Zoro #
G812485979
UPC #
012505285400
Country of Origin
Thailand
Item
Window Air Conditioner
Voltage
115V AC
Watts
1,150 W
Phase
Single
Dehumidification Rate
3.9 pt/hr
Programming Capability
Daily Schedules
Standards
CSA
Air Flow Direction
Six-Way
Weight
51 lb
Number of Speeds
3
Control Type
Electronic
Remote Control Functions
Fan Speed, Temperature
Amps
10.3 A
Sound Level
59 dBA
Operation Mode - HVAC
Cooling Only
Smart Connectivity
Wi-Fi
NEMA Plug Configuration - HVAC
5-15P
Color
White
Chassis Type
Fixed
For Use With
Window Installation Only
Duty Rating
Residential Grade
Fits Window Type
Double Hung
CEER Rating
15.0
Refrigerant Type
R-32
Compressor Technology
Variable Output (Inverter)
Power Source
Plug-In
Coverage Area - Minimum
450 sq ft
Coverage Area - Maximum
550 sq ft
Cooling Capacity - Maximum
12,000 BtuH
Power Source - TS Only
Plug-In
Power Source - old
Plug-In
Wire Color
White
Compatible Product Type
Window Installation Only

Dimensions

Width
19 in
Height
14 1/2 in
Depth
22 in
Min. Window Height
15 1/2 in
Min. Window Width
25 in
Max. Window Width
36 in
Power Cord Length
6 ft
Fits Window Width
25 in to 36 in

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 550 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 15.0

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews