6,000 BTU 115V 250 Sq. Ft. Window Air Conditioner
- Mfr # KSTAW06DE
- Zoro # G522912260
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Sound Level dBA
51.9 dBA (Low)
Height
13.4 in
Control Type
Electronic with LED Display
For Use With
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSTAW06DE
- Zoro #
- G522912260
- UPC #
- 840148737495
- Country of Origin
- Thailand
Dimensions
- Height
- 13.4 in
- Width
- 18.5 in
- Depth
- 15.7 in
Details
- Item
- Air Conditioner
- Voltage
- 115V
- Sound Level dBA
- 51.9 dBA (Low)
- Control Type
- Electronic with LED Display
- For Use With
- Residential
- Color
- White
- Includes
- Air Conditioner, Remote Control, 2 Aaa Batteries, Mesh Filter, Window Installation Kit, Manual, Warranty
- Fan Speeds Cooling
- 3
- Dehumidification
- 1.5 Pints/Hour
- BtuH Cooling
- 6,000 BTU
Description
With reliable, window-mounted air conditioning, Keystone produces consistent cooling to keep you comfortable, even on the hottest days. This 6,000 BTU window-mounted air conditioner can effectively cool rooms up to 250 square feet with dehumidification up to 1.5 pints per hour to remove moisture from the air. Perfect for smaller-sized living spaces like apartments, dorm rooms, sheds, and much more. The unit features a unique remote with a thermostat built in to sense the temperature of where you are in the room and adjusts as needed automatically. Engineered with 3 cooling and fan speeds for flexibility and quiet operation (51.9 dBA on low), the unit ensures that you can get a good night's sleep, watch TV peacefully, or work without distraction. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.