Display 65" Collaborative Display

  • Mfr # CB651Q2
  • Zoro # G812578961
product price: 
$
3,463.99
/ea
Free Shipping & Returns

Key Features

Width
58.6"
Height
35.3"
Audio Line In
Yes
Brightness
350 Nit
Number of VGA Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CB651Q2
Zoro #
G812578961
UPC #
-
Country of Origin
China
Item
Collaboration Display
Audio Line In
Yes
Brightness
350 Nit
Number of VGA Ports
1
Screen Mode
4K UHD
Screen Resolution
3840 x 2160
HDCP Supported
Yes
Contrast Ratio
1,200:1
Horizontal Viewing Angle
178°
Ethernet
Yes
Display Screen Technology
Super In-plane Switching (S-IPS) Technology
Network (RJ-45)
Yes
USB
Yes
RMS Output Power
24 W
Ethernet Technology
Fast Ethernet
Touchscreen Technology
Infrared (IrDA)
Software Included
Wireless presentation and whiteboarding software
Touchscreen
Yes
Vertical Viewing Angle
178°
Speakers
Yes
Scan Format
2160p
Number of Network (RJ-45) Ports
1
Number of Speakers
2
Number of HDMI Inputs
3
Number of USB 2.0 Ports
6
Response Time
9 ms
Power Consumption
400 W
Backlight Technology
Direct LED
Total Number of USB Ports
6
HDMI
Yes
VESA Mount Compatible
Yes
VESA Mount Standard
600 x 400
Package Contents
65" Collaborative Display, 3.0m Power cord, 5.0m VGA cord, 2.3m HDMI cord, 5.0m USB-a to USB-B cord, Wireless remote, Flat wall mount, 3 x Stylus pen
Display Orientation
Landscape
Aspect Ratio
16:9
Audio Line Out
Yes

Dimensions

Width
58.6"
Height
35.3"
Depth(6)
3.4"
Viewable Screen Size
65"

Description

65''UHD Cllbrtv Dsply IRTouch

Ratings & reviews