Shop VIEWSONIC

32IN OMNI CURVED 165HZ QHD 1MS GAMING MONITOR WITH FREESYNC PREMIUM, 2560X1440 RE

  • Mfr # VX3218C-2K
  • Zoro # G416268978

product price: 
$
276.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2560 x 1440
Width
27.9"
Speakers
Yes
Pixel Pitch
0.27200 mm x 0.27200 mm
Number of Speakers
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VX3218C-2K
Zoro #
G416268978
UPC #
766907019056
Country of Origin
China
Max. Resolution
2560 x 1440
Speakers
Yes
Pixel Pitch
0.27200 mm x 0.27200 mm
Number of Speakers
2
Screen Surface
Anti-glare
Total Number of HDMI Ports
2
Standby Power Consumption
500 mW
Screen Mode
WQHD
Aspect Ratio
16:9
HDMI Inputs
2
Input Voltage
100V to 240V
VESA Mount Standard
100 x 100
Horizontal Viewing Angle
178°
Product Type
LED Monitor
Response Time
1 ms
Panel Technology
Multi-domain Vertical Alignment (MVA)
Number of DisplayPorts
1
Native Resolution
2560 x 1440
Number of Screens
1
Speaker Output Power
2 W
Standard Refresh Rate
180 Hz
Operating Power Consumption
43 W
Vertical Viewing Angle
178°
Curvature
1500R
Stand Adjustments
Tilt
Tearing Prevention Technology
FreeSync Premium
Backlight Technology
LED
Certifications & Standards
cTUVusFCC-BICES003CECNRCanNOMMexico EnergyCECE EMCCBRoHS
Brightness
250 Nit
HDMI Version
2
Horizontal Frequency
30 kHz to 230 kHz - HDMI, 30 kHz to 230 kHz - DisplayPort
Environmentally Friendly
Yes
Native Contrast Ratio
3,500:1
Dynamic Contrast Ratio
80,000,000:1
Color
Black
HDMI
Yes
Energy Star
Yes
Vertical Frequency
50 Hz to 60 Hz - HDMI, 48 Hz to 180 Hz - DisplayPort
Curved Screen
Yes
Package Contents
Entertainment VX LED Monitor3-pin Plug (1EC C13 / CEE22)DisplayPort Cable (1.2; Male-Male)AC/DC AdapterQuick Start Guide
Color Gamut
72% NTSC, 103% sRGB
Glass Hardness
3H
DisplayPort
Yes
Color Supported
16.7 Million Colors
Features
Anti-glare
Response Time Details
1 ms MPRT
VESA Mount Compatible
Yes

Dimensions

Width
27.9"
Screen Size Class
31"
Depth with Stand
8.98"
Height with Stand
20.20"
Height
16.6"
Width with Stand
27.91"
Viewable Screen Size
31.5"
Depth
3.8"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.