Drain Assembly
- Mfr # 1920-028KJKCP
- Zoro # G813115752
product price:Â
$
56.89
/ea
Key Features
For Use With
Auto-Drain(TM) Shower Fittings
Finish
Chrome
Material
Brass
Includes
Gasket, Seal Diaphragm
Connection Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1920-028KJKCP
- Zoro #
- G813115752
- UPC #
- 611943187873
- Country of Origin
- Taiwan, Province of China
- Item
- Drain Assembly
- For Use With
- Auto-Drain(TM) Shower Fittings
- Finish
- Chrome
- Material
- Brass
- Includes
- Gasket, Seal Diaphragm
- Connection Type
- NPSM
- Compatible Mfr. Model Number
- SH-TP5-00-020
- Compatible Series
- Auto-Drain(TM)
- Compatible Manufacturer Part Number
- SH-TP5-00-020
- Product Type
- Drain Assembly
- Compatible Product Type
- Shower Fittings
- Ligature-Resistant
- Not Ligature-Resistant
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Connection Size
- 1/2 in
- Overall Width
- 1 in
- Overall Height
- 3/4 in
- Overall Length
- 1 in
- Overall Diameter
- 1 1/8 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Drain Assembly, Connection Size 1/2 in, NPSM, Finish Chrome, For Use With Auto-Drain(TM) Shower Fittings, Chicago Faucets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.