Shower Arm, Flange 6 in Stainless Steel Wall Mounted Shower Head Arm, Brushed Nickel Plated Finish
- Mfr # 74-TB8G-O
- Zoro # G223334439
product price:Â
$
10.99
/ea
Key Features
Height (In.)
6 in
Material
Stainless Steel
Finish
Brushed Nickel
Length
0.75 in
Width (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74-TB8G-O
- Zoro #
- G223334439
- UPC #
- 804595388129
- Country of Origin
- China
Dimensions
- Height (In.)
- 6 in
- Length
- 0.75 in
- Width (In.)
- 4 in
Details
- Material
- Stainless Steel
- Finish
- Brushed Nickel
Description
Upgrade your shower with the SUPPLYGIANT 6-Inch Stainless Steel Shower Arm With Flange. Made from durable stainless steel with a polished Brushed Nickel finish, it resists rust, corrosion, and everyday wear. The universal 1/2" threaded connections fit most shower heads, and the included Brushed Nickel escutcheon flange gives a clean, finished look. Compact, sturdy, and easy to install, this shower arm delivers reliable performance and a sleek, modern style for any bathroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.