Rack
- Mfr # MH29PH1602G
- Zoro # G8132801
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dayton
Compatible with Product Type
Drum Truck
Compatible Mfr. Model Number
29PH16
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH29PH1602G
- Zoro #
- G8132801
- UPC #
- 190735151884
- Country of Origin
- China
- Item
- Rack
- Fits Brand
- Dayton
- Compatible with Product Type
- Drum Truck
- Compatible Mfr. Model Number
- 29PH16
- Material
- Steel
- Color
- Black
- Axle-Mounted Wheel/Tread Material
- Steel
- Shell Material
- Steel
- Wire Color
- Black
Description
Rack, Load Capacity Not Applicable, Overall Depth Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.