Shop DURHAM MFG

Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 3,600 lb Load Capacity, 4 Shelves

  • Mfr # OPCPFS-306065-4-6PH-95
  • Zoro # G2246968

product price: 
$
778.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 1/2 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OPCPFS-306065-4-6PH-95
Zoro #
G2246968
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
4
Utility Cart Shelf Style
Lipped
Utility Cart Item
4 Shelves Order Picking Cart with Writing Shelf and Storage Pocket
Shelf Type
Lipped
Caster Material
Phenolic
Distance Between Shelves
16-1/2 in
Capacity per Shelf
900 lb
Caster Type
(2) Swivel, (2) Rigid
Includes
Writing Shelf with Storage Pocket
Handle
Tubular
Finish
Powder Coated
Gauge
14 ga
Assembled/Unassembled
Assembled
Construction
Welded Steel
Distance Between Middle and Bottom Shelf
16-1/2"
Type
Lip Up Shelves
Distance Between Top and Middle Shelf
16-1/2"
Number of Drawers
0
Number of Compartments
0
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Lip Style
4-Sided Lipped
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Wheel/Tread Material
Phenolic
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Method of Construction
Welded
Platform Surface
Smooth
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
45 1/2 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Caster Dia.
6 in
Caster Width
2 in
Shelf Width
30 in
Shelf Length
60 in
Writing Shelf Dimensions
12"L X 27-11/16"W
Lip Height
1-1/2 in
Top Shelf Height
65 in
Handle Height
45 1/4 in
Shelf LxW
60 in x 30 in
Overall LxWxH
66 3/8 in x 30 1/2 in x 45 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
2 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Writing Shelf LxW
12 in x 27-5/8 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 4, Capacity per Shelf 900 lb, Distance Between Shelves 17 in, Shelf Length 60 in, Shelf Width 30 in, Includes Writing Shelf with Storage Pocket, Handle Height 45 1/4 in, Top Shelf Height 65 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.