Shop TCI AMERICAS
See all product information
Create Account
Ethyl Propiolate, 5mL
- Mfr # P0529-5ML
- Zoro # G8137269
product price:Â
$
61.29
/ea
Key Features
Chemical Container Type
Bottle
CAS Number
623-47-2
Shelf Life
24 mo
Chemical Formula
C5H6O2
Shipping Restrictions
UN1195, Ethyl Propiolate, 3, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0529-5ML
- Zoro #
- G8137269
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 5 mL
Details
- Item
- Ethyl Propiolate
- Chemical Container Type
- Bottle
- CAS Number
- 623-47-2
- Shelf Life
- 24 mo
- Chemical Formula
- C5H6O2
- Shipping Restrictions
- UN1195, Ethyl Propiolate, 3, PG II
- Chemical Grade
- Reagent
- Molecular Weight
- 98.1
- Chemical Container Material
- Clear Glass
Description
Ethyl Propiolate, CAS Number 623-47-2, Molecular Weight 98.1, Chemical Formula C5H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1195, Ethyl Propiolate, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.