Shop SPECTRUM
See all product information
Create Account
Barium Chlrd, Dihdrt, Crstl, Rgnt, ACS, PK4
- Mfr # B1025-2.5KG-CS4
- Zoro # G8069658
product price:Â
$
925.99
/pk of 4, $231.50/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Molecular Weight
244.26
Chemical Container Size
2.5 kg
Shelf Life
24 mo
CAS Number
10326-27-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1025-2.5KG-CS4
- Zoro #
- G8069658
- UPC #
- -
- Country of Origin
- United States
- Item
- Barium Chloride
- Chemical Grade
- ACS
- Molecular Weight
- 244.26
- Shelf Life
- 24 mo
- CAS Number
- 10326-27-9
- Shipping Restrictions
- UN1564, Barium Compound, n.o.s. (Barium Chloride), 6.1, PG III
- Chemical Container Material
- Plastic
- Chemical Formula
- BaCl2; 2H2O
- Chemical Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Barium Chloride
- Features
- Dihydrate
- Purity
- 99 %
- Form
- Powder
- Container Material
- Plastic
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- B
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Dihydrate
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Barium Chloride - Dihydrate, Concentration Not Applicable, CAS Number 10326-27-9, Molecular Weight 244.26, Chemical Formula BaCl2; 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1564, Barium Compound, n.o.s. (Barium Chloride), 6.1, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.