Quad All Mountain/Racing/XC Ski Rack, Holds 4 Pairs, Blue
Mfr # TRAPSKI4R-BLU
Zoro # G814119704
Key Features
Specifications
Product Information
- MFR #
- TRAPSKI4R-BLU
- Zoro #
- G814119704
- UPC #
- 860009404366
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Depth
- 12 in
- Length
- 28 in
Details
- Holds
- 4 Pairs of Skis
- Item
- Ski Rack
- Color
- Blue
- Application
- Ski'S, Poles, And Snowboards
Description
The TRAPSKI RACING QUAD is the most versatile rack in the TRAPSKI family as it's medium size allows for portability in various sizes of vehicles. Our patent-pending Trapezoid design "Traps" equipment for secure and safe transport and storage. For your home, car or truck, seamlessly organize your ski and snowboard equipment and store anywhere. TRAPSKI is the only all-in-one freestanding ski rack system designed for at home storage as well as transport to the mountain safely fits inside your vehicle. This 4 ski rack solution effectively holds equipment as you place it inside the desired area. TRAPSKI is engineered to eliminate risk of damage while your skis, poles and boards are in-transit that is common with roof rack systems. Our freestanding ski rack requires no install or uninstall and it's ready to go out-of-the-box within minutes. Including benefits of a cargo box without the cost, TRAPSKI reduces storage needs by an average of 30%. Free up more room for those essentials and nice-to-haves on your next trip or combine TRAPSKI racks as your party grows.
- 1.5 inch slot designed toaccommodate Slalom, Giant Slalom and Super GS race ski thicknesses.
- Product Dimensions:10.5 lbs -28"L x 20"W x 12"H
- IncludesTRAPSKI Premium Strapdesigned to hold equipment firmly in the rack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.