Shop DURAFLEX
See all product information
Create Account
22005; 15 Ft Polymer Ribbed RV Sewer Hose w/ Clear Elbow and Twist-Lock Fittings; 3 In Diam
- Mfr # 22005
- Zoro # G414800453
product price:Ā
$
85.99
/ea
Key Features
Extended Length
15 ft
Compressed Length
57 in
With Bayonet Cap
Yes
With Fitting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22005
- Zoro #
- G414800453
- UPC #
- 880268184359
- Country of Origin
- China
Dimensions
- Extended Length
- 15 ft
- Compressed Length
- 57 in
Details
- With Bayonet Cap
- Yes
- With Fitting
- Yes
Description
The Duraflex 22005 Sewer Hose is a 15-foot extended-length replacement designed for reliable RV waste management. Constructed from 24-mil polypropylene with polymer ribbing, the hose resists crushing, kinking, and abrasion while remaining flexible for easy handling and setup.
When compressed, it measures 57 inches for compact storage, yet its full 15-foot length provides ample reach for a variety of campsite layouts. A 3-inch diameter allows efficient waste flow, and the universal adapter fits 3-inch, 3-1/2-inch, and 4-inch NPT connections for versatile compatibility with standard RV sewer systems.
The hose features twist-lock fittings with integrated gaskets to ensure leak-proof, odor-resistant connections that remain secure during use. Included drip caps and a clear elbow make it easy to monitor tank drainage and maintain sanitary operation. Finished in charcoal gray, the hose is an authentic GatorĀ® replacement part designed to integrate seamlessly with existing Gator sewer hose kits.
Duraflex 22005 provides a durable, user-friendly solution for RV owners seeking a flexible, reliable, and efficient sewer hose for clean, hassle-free waste management.
When compressed, it measures 57 inches for compact storage, yet its full 15-foot length provides ample reach for a variety of campsite layouts. A 3-inch diameter allows efficient waste flow, and the universal adapter fits 3-inch, 3-1/2-inch, and 4-inch NPT connections for versatile compatibility with standard RV sewer systems.
The hose features twist-lock fittings with integrated gaskets to ensure leak-proof, odor-resistant connections that remain secure during use. Included drip caps and a clear elbow make it easy to monitor tank drainage and maintain sanitary operation. Finished in charcoal gray, the hose is an authentic GatorĀ® replacement part designed to integrate seamlessly with existing Gator sewer hose kits.
Duraflex 22005 provides a durable, user-friendly solution for RV owners seeking a flexible, reliable, and efficient sewer hose for clean, hassle-free waste management.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.