Shop SIRCLE
See all product information
Create Account
Bind CB-60 Comb Binding Machine
- Mfr # CB-60
- Zoro # G814851611
product price:
$
59.45
/ea
Key Features
Bind Capacity
Max. Paper Size: A4 Paper Format
For Use With
Compatiable with SircleBind Comb Sizes: 5/16"; 7/16"; 1/2"
Color
Black/Silver
Includes
Ergonomic Design
Features
"Mobile Comb Binding Capabilities"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB-60
- Zoro #
- G814851611
- UPC #
- -
- Country of Origin
- China
- Bind Capacity
- Max. Paper Size: A4 Paper Format
- For Use With
- Compatiable with SircleBind Comb Sizes: 5/16"; 7/16"; 1/2"
- Color
- Black/Silver
- Includes
- Ergonomic Design
- Features
- "Mobile Comb Binding Capabilities"
- Application
- Plastic Comb Binding Documents
- Handle Design
- U-Shaped
- Material
- Plastic, Metal
Description
The SircleBind CB-60 Comb Binding Machine is a high-quality and versatile binding machine designed for creating professional-looking comb-bound documents. This machine is perfect for use in offices, schools, and businesses that frequently need to bind reports, presentations, manuals, and other documents. The SircleBind CB-60 features a durable metal construction that ensures long-lasting performance and reliability. It has a manual punch mechanism that allows you to punch up to 20 sheets of paper at a time, making it suitable for small to medium-sized binding projects. The machine also has a binding capacity of up to 500 sheets, allowing you to bind thick documents with ease.
- • Mobile Comb Binding Machine
- • Punching Capacity: 8 Sheets
- • Binding Capacity: 95 Sheets
- • 1 Year Warranty
- • Ergonomic Design
- • Multipurpose
- • Lockable Punch Handle for Easy Storage