Shop SIRCLE
See all product information
Create Account
Bind CB-230 Comb Binding Machine
- Mfr # CB-230
- Zoro # G314851609
product price:
$
189.99
/ea
Free Shipping & Returns
Key Features
Bind Capacity
Max. Paper Size: Letter w/ Open Throat
Punch Capacity
20 Sheets
Features
High Volume Capacity
Color
Beige
For Use With
Compatiable with SircleBind Comb Sizes: 5/16"; 7/16"; 1/2"; 9/16"; 3/4"; 7/8"; 1"; 1-1/4"; 1-1/2"; 1-3/4"; 2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB-230
- Zoro #
- G314851609
- UPC #
- 811304013081
- Country of Origin
- China
Dimensions
- Width
- 17 in
- Depth
- 7 in
- Length
- 19 in
Details
- Bind Capacity
- Max. Paper Size: Letter w/ Open Throat
- Punch Capacity
- 20 Sheets
- Features
- High Volume Capacity
- Color
- Beige
- For Use With
- Compatiable with SircleBind Comb Sizes: 5/16"; 7/16"; 1/2"; 9/16"; 3/4"; 7/8"; 1"; 1-1/4"; 1-1/2"; 1-3/4"; 2"
- Includes
- Punch & Binding Capabilities
- Binding Capacity
- 2" (51 mm)
- Punch Control
- Handle
- Punching Style
- 3-Hole & Plastic Comb
- Material
- Plastic, Metal
- Application
- Binding Machine
- Paper Load
- Vertical
Description
The SircleBind CB-230 is the manual version of the CB-3000 3-hole and plastic comb binding machine. Like its electric counterpart, the is a heavy duty machine suitable for high volume in large office environments. It features an open punch throat and a built-in margin guide for the accommodation of various paper sizes. These components, along with the built-in margin guide, provide the user with an easy-to-use machine that allows for greater efficiency in the workplace.
- • Plastic Comb (19 Ring) Binding Style
- • Adjustable Margin Guide
- • Veritical Paper Loading
- • 1 Year Warranty
- • Easy Action Punch System (20 Sheets Max)
- • Multipurpose
- • Capable of High Volume Environments
- • Punching Style: 3-Hole & Plastic Comb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.