2-Hexanone, 25mL
- Mfr # H0114-25ML
- Zoro # G8148703
product price:Â
$
61.59
/ea
Key Features
Chemical Formula
C6H12O
Molecular Weight
100.16
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Size
25 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0114-25ML
- Zoro #
- G8148703
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 mL
Details
- Item
- 2-Hexanone
- Chemical Formula
- C6H12O
- Molecular Weight
- 100.16
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1224, Ketone Liquid, n.o.s. (2-Hexanone), 3, PG III
- Chemical Container Type
- Bottle
- CAS Number
- 591-78-6
Description
2-Hexanone, CAS Number 591-78-6, Molecular Weight 100.16, Chemical Formula C6H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN1224, Ketone Liquid, n.o.s. (2-Hexanone), 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.