Shop SPECTRUM
See all product information
Create Account
Hexanes, Practical, 500mL, PK6
- Mfr # H1011-500MLGL0R
- Zoro # G7987091
product price:Â
$
208.99
/pk of 6, $34.83/ea
Free Shipping & Returns
Key Features
CAS Number
110-54-3
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN1208, Hexanes, 3, PG II
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1011-500MLGL0R
- Zoro #
- G7987091
- UPC #
- -
- Country of Origin
- United States
- Item
- Hexanes
- CAS Number
- 110-54-3
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1208, Hexanes, 3, PG II
- Chemical Grade
- Lab
- Chemical Container Material
- Amber Glass
- Color
- Colorless
- Application
- Industrial
- Chemical Formula
- C6H14
- Container Type
- Bottle
- Product Type
- Hexanes
- Container Material
- Glass
- Form
- Liquid
- Molecular Weight
- 86.18
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- H
- Volume
- 500 mL
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Hexanes, Concentration Not Applicable, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula C6H14, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1208, Hexanes, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.