NVIDIA COMPATIBLE
- Mfr # 980-9I53X-00C000-ACC
- Zoro # G814911407
product price:Â
$
3,566.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Material
Metal
Voltage
3.3 V
Minimum Operating Temperature
32 Degree F
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980-9I53X-00C000-ACC
- Zoro #
- G814911407
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Connector Type
- LC
- Material
- Metal
- Voltage
- 3.3 V
- Minimum Operating Temperature
- 32 Degree F
- Number of Ports
- 1
- Maximum Operating Temperature
- 158 Degree F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.