LabelTac 9 GHS Bundle

  • Mfr # PKG-GHS-LT9
  • Zoro # G815230804
product price: 
$
9,579.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PKG-GHS-LT9
Zoro #
G815230804
UPC #
-
Country of Origin
United States
Item
GHS Labeling

Description

Tackle your next GHS and HazCom labeling project with confidence using the LabelTac 9 GHS Bundle. This complete labeling solution gives you everything you need to print high-visibility chemical labels that comply with OSHA’s GHS (Globally Harmonized System) standards. With the included LabelTac 9 printer and LabelSuite software, you can design and print durable, professional-grade labels for drums, containers, and secondary bottles—right from your own facility. The bundle includes a full range of 6" and 9" wide label supply in essential colors like yellow, white, red, and green, making it easy to color-code chemical hazards or workplace signage. You'll also get pre-die-cut GHS labels featuring pre-printed diamonds for fast, consistent formatting and compliance. Industrial Label Protection film is included to extend the life of your labels, protecting them from chemicals, UV exposure, and moisture. Whether you're labeling storage areas, identifying hazardous materials, or preparing workplace safety signage, the LabelTac 9 GHS Bundle simplifies the process and ensures long-lasting results. Get started quickly, stay compliant, and eliminate the need for outsourced printing with this versatile, wide-format GHS labeling kit. Bundle Contents: (x1) - LabelTac 9 Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LT9) (x1) - Label Supply - 6 inch (75' per roll) - Yellow (Sku: LT601-C) (x1) - Label Supply - 6 inch (75' per roll) - White (Sku: LT602-C) (x1) - Label Supply - 6 inch (75' per roll) - Red (Sku: LT604-C) (x1) - Label Supply - 6 inch (75' per roll) - Green (Sku: LT605-C) (x1) - Label Supply - 9 inch (75' per roll) - Yellow (Sku: LT901-C) (x1) - Label Supply - 9 inch (75' per roll) - White (Sku: LT902-C) (x1) - Label Supply - 9 inch (75' per roll) - Red (Sku: LT904-C) (x1) - Label Supply - 9 inch (75' per roll) - Green (Sku: LT905-C) (x1) - GHS Die-Cut Labels - 6" x 9" (100 labels per roll) - 5 Diamond (Sku: LT69GHS5-V2-C) (x1) - GHS Die-Cut Labels - 8" x 12" (100 labels per roll) - 5 Diamond (Sku: LT812GHS5-V2-C) (x1) - LabelTac 9 Print Ribbon - Black (984' per roll) (Sku: L9R03) (x1) - LabelTac 9 Print Ribbon - White (984' per roll) (Sku: L9R02) LabelTac 9 Printer Features: Prints large-format labels and signs from 4" to 9" wide. 300 dpi resolution for sharp, compliant GHS labels. Durable industrial housing with side window to monitor supply levels. Full-color LCD display for printer feedback. Easy USB or Ethernet connectivity. Includes LabelSuite labeling software with GHS templates and hazard pictograms. Fully unlocked, license-free software – no renewals or user limits. Free full lifetime warranty. Free unlimited tech support


  • Free Full Lifetime Warranty
  • Free Unlimited Tech Support
  • Includes LabelSuite Design and Print Software with thousands of included templates and symbols
  • Free black print ribbon pre-installed
  • Print on-demand, custom weatherproof labels
  • Large print ribbon capacity (984’ per roll)
  • Connects to any PC or Mac via USB or Ethernet.
  • Compatible with supplies up to 9"

Ratings & reviews