Pro X Industrial Labeling System
- Mfr # LTPX
- Zoro # G315230809
Key Features
Specifications
Product Information
- MFR #
- LTPX
- Zoro #
- G315230809
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Label Width
- 4 in
Details
- Item
- Industrial Labeling System
- Includes
- Starter ribbon, Label applicator, Cleaning swabs, Power cable, and USB cable
- Printhead Resolution
- 300 dpi
- Color Printing Capability
- Single Color
- Display
- 3.5“ Full-Color LCD
- Maximum Print Speed
- 6 in/sec
- For Use With
- LT4 and Pro Vinyl Supply and LTPX Print Ribbon
- Input Voltage
- 100 to 240V AC
- Power
- 90W
- Interface
- USB 2.0 Port, RS-232 Port, Ethernet Port, USB Host
- Output Amps
- 3.75A
- Input Amps
- 2.5A
- Memory
- 128MB SDRAM, 128MB Flash
- Output Voltage
- 24V DC
- Frequency
- 50/60 Hz
Description
Take control of workplace labeling with the LabelTac Pro X Industrial Labeling System - engineered for the demands of manufacturing, warehouses, and other tough industrial environments. Built to last with a compact, durable design, the LabelTac Pro X fits easily on any workstation while delivering professional-grade results. Whether you're creating OSHA-compliant safety labels, facility organization tags, or GHS and pipe marking visuals, this printer offers unmatched flexibility with supply widths from 1/2" to 4". Swap label rolls quickly with the simplified internal layout, and stay productive with extended ribbon capacity that allows you to print hundreds of labels without interruption. Designed for high-volume use, the Pro X produces crisp, easy-to-read labels at a sharp 300 dpi resolution, ensuring your message stays clear and compliant even in the harshest conditions. The 3.5” full-color LCD screen provides simple, intuitive printer setup and configuration. Every LabelTac Pro X includes our exclusive LabelSuite Design & Print Software - a powerful, user-friendly platform built specifically for LabelTac printers. LabelSuite makes it easy to create compliant labels with minimal training, thanks to smart features like OSHA header shortcuts, GHS and Pipe Marking Assistants, and access to over 1 million symbols and templates. It supports 1D/2D barcodes, sequential label generation from spreadsheets, object snapping, multi-layer design, and more. Best of all, LabelSuite is fully unlocked and license-free - you can install it on as many computers as you want, and you’ll never pay a cent for software access or upgrades. The LabelTac Pro X connects via USB or Ethernet to any PC or Mac and integrates seamlessly into your workflow. And with a full lifetime warranty and unlimited expert support, your team can count on LabelTac to deliver consistent performance for years to come. LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support
- Free Full Lifetime Warranty
- Free Unlimited Tech Support
- Includes LabelSuite Design and Print Software with thousands of included templates and symbols
- Free black print ribbon pre-installed
- Print on-demand, custom weatherproof labels
- Large print ribbon capacity (984’ per roll)
- Connects to any PC or Mac via USB or Ethernet.
- Compatible with supplies from 1/2” to 4”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.