Shop ACCUFORM
See all product information
Create Account
SAFETY LABEL EMERGENCY SAFETY
- Mfr # LFSD901XVE
- Zoro # G815240308
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Width
3.5 in
Height
5 in
Sign Material
Adhesive Dura-Poly
Thickness
0.005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFSD901XVE
- Zoro #
- G815240308
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Adhesive Dura-Poly
Dimensions
- Width
- 3.5 in
- Height
- 5 in
- Thickness
- 0.005 in
Description
Safety Label, EMERGENCY SAFETY SHOWER KEEP AREA CLEAR Graphic, 5 x 3.5, Adhesive Dura-Poly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.