BRASS BASE
- Mfr # BA15D BRASS BASE
- Zoro # G815444829
product price:Â
$
2.65
/ea
Sold in multiples of 4 for
$10.60
Key Features
Bulb Shape
Round Brass Base
Width
.665in
Overall Length
.750 in
Bulb Dia.
.665 in
Light Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA15D BRASS BASE
- Zoro #
- G815444829
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- .665in
- Overall Length
- .750 in
- Bulb Dia.
- .665 in
Details
- Bulb Shape
- Round Brass Base
- Light Color
- Clear
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.