Feit T8 and T12 Daylight 48 in. G13 Linear Plug and Play/Ballast Bypass LED 32 Watt Equivalence 10 p

  • Mfr # T4815850ABLED10
  • Zoro # G3888152
product price: 
$
113.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T4815850ABLED10
Zoro #
G3888152
UPC #
17801907421
Country of Origin
China

Description

Convert your existing fluorescent fixture to LED technology with the Feit Electric 4ft. LED lamp. These non-dimmable 5000K daylight lights produce a similar fluorescent light output (1850 lumens) using only 15 watts of electricity. Get instant on to full brightness, with relatively cool running performance. RoHS compliant and 100% mercury free. Choose dependable lighting for residential or commercial applications. These versatile bulbs can be used either as plug and play replacements using existing fixtures or can operate without a ballast with basic rewiring of the fixture.


  • • Linear LED lamp suitable for a variety of general purpose lighting needs.
  • • Flexible installation options either direct plug and play using the existing ballast or with simple rewiring of the fixture to bypass the ballast
  • • Energizing crisp daylight color illuminates fine details with invigorating cool light
  • • Ideal for kitchen, laundry, bathroom and craft
  • • Energy efficient LED technology uses considerably less power and last longer compared to equivalent incandescent lights
  • • Works with existing electronic ballast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.