Shop FOLDING GUARD
See all product information
Create Account
Shelf
- Mfr # TSS-4837ZP
- Zoro # G815544284
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Depth
37 in
Color
Gary
Material
Steel
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSS-4837ZP
- Zoro #
- G815544284
- UPC #
- -
- Country of Origin
- United States
- Item
- Locker Shelf
- Color
- Gary
- Material
- Steel
- Finish
- Galvanized
- Product Type
- Shelf
- Shell Material
- Steel
- Wire Color
- Gary
- Traction Material
- Steel
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 37 in
Description
Locker Shelf, Color Gary, Overall Depth 37 in, Overall Width 48 in, Product Type Shelf, Material Steel, Finish Galvanized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.