Shop FOLDING GUARD
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shelf Kit
- Mfr # TSS-3649ZP
- Zoro # G421908531
product price:Â
$
219.99
/ea
Key Features
Overall Height
93 in
Product Type
Shelf
Overall Width
36 in
For Locker Width
49 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSS-3649ZP
- Zoro #
- G421908531
- UPC #
- -
- Country of Origin
- United States
- Item
- Shelf Kit
- Product Type
- Shelf
- Material
- Steel
- Includes
- Shelf
- Color
- Gray
- Finish
- Galvanized
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Height
- 93 in
- Overall Width
- 36 in
- For Locker Width
- 49 in
- Overall Depth
- 49 in
Description
Shelf Kit, Color Gray, Overall Depth 49 in, Overall Width 36 in, Product Type Shelf, Material Steel, Finish Galvanized, For Locker Width 49 in, Includes Shelf, Overall Height 93 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.