Vibe Beam 2 True Wireless Earbuds, Black

  • Mfr # JBLVBEAM2BLKAM
  • Zoro # G815670204
product price: 
$
64.95
/ea

Key Features

Includes
Vibe Beam 2 True Wireless Noise Cancelling Earbuds1 x Type-C USB Charging Cable3 x Sizes Of Ear Tips1 x Charging Case1 x Warranty / Warning (W / !)1 x Product QSG/ Safety Sheet (S / i)
Features
Active Noise Cancelling with Smart Ambient, Ambient Noise, Dynamic Driver, Microsoft Swift Pair, Hands-free, Ambient Aware, VoiceAware, Pure Bass Sound, Voice Prompt, Touch Control, Equalizer, Multipoint, Google Fast Pair, Smart Ambient Technology
Length
3.35 in
Width
1.08 in
Connectivity Technology
True Wireless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JBLVBEAM2BLKAM
Zoro #
G815670204
UPC #
50036405041
Country of Origin
China

Dimensions

Length
3.35 in
Width
1.08 in
Driver Size
0.31"

Details

Color
Black
Item
Earset
Includes
Vibe Beam 2 True Wireless Noise Cancelling Earbuds1 x Type-C USB Charging Cable3 x Sizes Of Ear Tips1 x Charging Case1 x Warranty / Warning (W / !)1 x Product QSG/ Safety Sheet (S / i)
Features
Active Noise Cancelling with Smart Ambient, Ambient Noise, Dynamic Driver, Microsoft Swift Pair, Hands-free, Ambient Aware, VoiceAware, Pure Bass Sound, Voice Prompt, Touch Control, Equalizer, Multipoint, Google Fast Pair, Smart Ambient Technology
Connectivity Technology
True Wireless
Battery Talk Time (ANC on)
5.5 Hour
Operating System Platform
Android
Battery Rechargeable
Yes
Wireless Technology
Bluetooth/RF
Fast Charging Time
10 Minute
Maximum Frequency
20 kHz
Battery Talk Time (ANC off)
6 Hour
Maximum Battery Recharge Time
2 Hour
Fast Charging
Yes
Active Noise Canceling (ANC)
Yes
Battery Capacity
50 mAh
Battery Capacity (Charging Case)
550 mAh
Impedance
16 Ohm
Battery Chemistry
Lithium Ion (Li-Ion)
Mount Type
In-ear
Sound Pressure Level
95 dB
Number of Microphones
4
Bluetooth Standard
Bluetooth 5.3
Earpiece Design
Earbud
Durability
Water Resistant, Dust Resistant
Minimum Frequency Response
20 Hz
Earpiece Type
Binaural
Battery Talk Time
6 Hour
Bluetooth Profiles
HFP v1.8, AVRCP v1.6.2, A2DP v1.4
IP Rating
IP54, IPX2
Charging Method
Case
Sound Mode
Stereo
Integrated Microphone
Yes
Maximum Number of Paired Devices Supported
8

Description

Jbl - Vibe Beam 2 True Wireless Earbuds - Black


  • Active Noise Cancelling
  • Ambient Aware
  • Talk Thru
  • JBL Pure Base Sound
  • Touch Control
  • Tackle your day one song at a time with the JBL Tune Flex. These true wireless earbuds give you up to 32 hours of exceptional JBL Pure Bass Sound, while the ergonomic and water-resistant design gives you all-day comfort in any weather. A simple touch allows you to manage and enjoy perfect calls anywhere, without ambient noises. And with Active Noise Cancelling and Smart Ambient technology, you choose whether you want to tune out the world or engage with your surroundings. The light stick open design ensures comfort all-day long and natural sound awareness. Best of all, the JBL Headphones App lets you personalize your entire listening experience. Stay connected to your world, your way.

Restrictions

Hazardous material

Ratings & reviews