Shop ZOELLER

PumpControlPanel, 15to20A, Single

  • Mfr # 24734-0001
  • Zoro # G815699786

product price: 
$
3,829.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Manufacturers Warranty Length
5 yr
Overall Width
22 in
Overall Height
25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
24734-0001
Zoro #
G815699786
UPC #
053514527488
Country of Origin
Canada
Phase
Single
Number of Pumps Controlled
2
Item
Pump Control Panel
Includes
Audible and Visual Alarms, LCD Interface
Enclosure Material
Polycarbonate
Alert Messaging
Email, Mobile App, Text
Includes HOA Switch
HOA Switch Included
Series
Pivot Pro+
Includes Reversing
Reversing
Locking Style
Padlockable
NEMA Enclosure Rating
4X
Includes Data Logging
Data Logging Included
Connectivity
Auxiliary Contacts, USB Port, Wi-Fi
Current
15 to 20 A
Dosing Schedule
Demand Dose
Switch Actuation
No Switch Included
Number of Switches Included
0
Product Type
Control Panel
Alert Output
Audio, Visual
Includes Status Indicator Lights
Status Indicator Lights Included
Intrinsic Safety
Not Specified Intrinsically Safe
Location
Outdoor
Alerts Indicated
Continuous Run, High Control Voltage, High Water, Power Outage, Pump Contactor Failure, Pump End of Lifecycle, Pump Fail to Run, Seal Failure
Rated Voltage
200 to 230V AC
For Maximum Horsepower
2 hp

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
22 in
Overall Height
25 in
Overall Depth
16 in

Description

Pump Control Panel, Includes Audible and Visual Alarms, LCD Interface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.