PROVA PAN-MULTI Extensions
- Mfr # TT8115EXT04
- Zoro # G815708433
product price:
$
238.99
/ea
Free Shipping & Returns
Key Features
Material
EPS
Includes
Includes 4 extension pieces
Size
12 in. x 48 in.
Depth (In.)
48 in
Width (In.)
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT8115EXT04
- Zoro #
- G815708433
- UPC #
- 68482053181
- Country of Origin
- Canada
- Material
- EPS
- Includes
- Includes 4 extension pieces
- Color
- White
Dimensions
- Size
- 12 in. x 48 in.
- Depth (In.)
- 48 in
- Width (In.)
- 12 in
- Length
- 48 in
Description
PROVA shower extension kits can be used to extend a shower base to any desired shape & size. They are made of lightweight expanded polystyrene, designed to accommodate the trend for larger and more luxurious shower stalls, steam showers, and saunas. Each piece is easily trimmed to fit allowing maximum customization and includes an appropriately presloped surface to maintain proper drainage every time.
- • Lightweight and versatile Expanded Polystyrene (EPS)
- • Allows shower bases to be extended to any shape or size
- • 12 in. W x 48 in. L
- • White
- • Designed to accommodate tile installation in popular larger shower stalls
- • Modular system allows for flexibility to create large square or rectangular shower bases
- • Possibilities are endless when using multiple kits
- • Includes four extension pieces
- • Premium polymer-modified thin set mortar required for installation, no premixed mortar or mastic
- • Install with 1/4 in. x 3/8 in. Square Notch Trowel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.