Shop WARING COMMERCIAL
See all product information
Create Account
ClutchRepairKit, 5-5/8inW
Mfr # CAC54
Zoro # G8159225
product price:Â $79.99
/eaKey Features
For Use With
Blenders
Material
Plastic, Rubber, Stainless Steel
Height
4 5/8 in
Depth
6 1/4 in
Width
5 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAC54
- Zoro #
- G8159225
- UPC #
- 040072930096
- Country of Origin
- United States
Dimensions
- Height
- 4 5/8 in
- Depth
- 6 1/4 in
- Width
- 5 5/8 in
- Overall Depth
- 6 1/4 in
- Overall Height
- 4 5/8 in
- Overall Width
- 5 5/8 in
Details
- Item
- Clutch Repair Kit
- For Use With
- Blenders
- Material
- Plastic, Rubber, Stainless Steel
- Product Type
- Clutch Repair Kit
- Compatible Product Type
- Blenders
Description
Clutch Repair Kit, Product Type Clutch Repair Kit, For Use With Blenders, Compatible with Grainger Part Number 6GUF1, 6GUF2, 6GUF3, Overall Depth 6 1/4 in, Overall Width 5 5/8 in, Overall Height 4 5/8 in, Material Plastic, Rubber, Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.