Shop WARING COMMERCIAL

Blender, 128 oz, Stainless Steel

  • Mfr # CB15
  • Zoro # G1144385

product price: 
$
2,388.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic Membrane Panel
Capacity
128 oz
HP
3 3/4 hp
Number of Speeds
3
Standards
cETLus, NSF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CB15
Zoro #
G1144385
UPC #
040072000836
Country of Origin
United States

Dimensions

Depth
15 in
Height
22 1/4 in
Width
14 7/8 in
Overall Width
10 in
Overall Depth
10 in
Overall Height
26 in
Fits Chest Size
Dishwasher Safe One Piece Jar Pad for Easy Cleaning, Durable, Easy to Clean and Easy to Use Electronic Membrane Keypad, Easy-Off, High-Performance Stainless Steel Blade, Rubberized Lid with Removable Clear Cap for Adding Ingredients and Pressure Reduction During Hot Food Blending

Details

Item
Blender
Type
Electronic Membrane Panel
Capacity
128 oz
HP
3 3/4 hp
Number of Speeds
3
Standards
cETLus, NSF
Material
Die-Cast Base, Stainless Steel Container
Includes
(2) Handles Stainless Steel Container, Hot Blending Lid for 1 Gallon Blenders, Vinyl Lid for 1 Gallon Blender Jar
RPM High
20,000 RPM
Hz
60 Hz
Amps
15 A
Watts
1,200 W
Voltage
120V
Color
Gray
Horsepower
3 1/4 hp
Container Material
Stainless Steel
Maximum Speed
20,000 RPM
Includes Sound Enclosure
No
Weight
32 lb
Blending Functions
Pulse
Product Type
Blender
Features
Dishwasher Safe One Piece Jar Pad for Easy Cleaning, Durable, Easy to Clean and Easy to Use Electronic Membrane Keypad, Easy-Off, High-Performance Stainless Steel Blade, Rubberized Lid with Removable Clear Cap for Adding Ingredients and Pressure Reduction During Hot Food Blending
Wattage
1,800 W
Frequency
60 Hz
Current
15 A
Actuation
Electronic Keypad
Speed - Maximum
20,000 RPM
Wire Color
Gray

Description

Blender, Capacity 128 oz, Horsepower 3 1/4 hp, Overall Width 10 in, Overall Depth 10 in, Overall Height 26 in, Blending Functions Pulse, Number of Speeds 3, Voltage 120V, Maximum Speed 20,000 RPM, Wattage 1,800 W, Actuation Electronic Keypad, Color Gray, Container Material Stainless Steel, Includes Sound Enclosure No, Current 15 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.