Shop MAKITA

Oscillating Tool, 40V DC, 20,000 OPM

  • Mfr # GMT01Z
  • Zoro # G816042390

product price: 
$
269.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Series
XGT(R)
Battery Type
Tabbed
Overall Length
12 in
Battery Platform
XGT(R)
Number of Batteries Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GMT01Z
Zoro #
G816042390
UPC #
197050006769
Country of Origin
China
Item
Oscillating Tool
Battery Series
XGT(R)
Battery Type
Tabbed
Battery Platform
XGT(R)
Number of Batteries Included
0
Power Source
Cordless
Product Badging
(AVT) Anti-Vibration Technology, (XPT) Extreme Protection Technology
Vibration Level
1 m/sq sec
Number of Chargers Included
0
Built-In Light
Yes
Accessory Free Tool Change
Yes
Tool Weight
4.6 lb
Voltage
40V DC
Safety Features
Anti-Vibration Technology, Lock-Off Switch, Lock-On Switch
Brushless Motor
Yes
Oscillation Angle
3.6 Degrees
Fits Accessory Brand
Starlock(R), StarlockMax(R), StarlockPlus(R)
Maximum Oscillations per Minute
20,000 OPM
Minimum Oscillations per Minute
10,000 OPM
Switch Type
Slide
Battery Capacity
4.0 Ah, 5.0 Ah, 8.0 Ah
Tool Series
XGT(R)
Number of Speed Settings
6
Connection Style
Starlock Max
Battery Brand
Makita
Wireless Tool Tracking
No
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Description

Oscillating Tool, Voltage 40V DC, Oscillation Angle 3.6 Degrees , Maximum Oscillations per Minute 20,000 OPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity 4.0 Ah, 5.0 Ah, 8.0 Ah, Fits Accessory Brand Starlock(R), StarlockMax(R), StarlockPlus(R), Connection Style Starlock Max, Switch Type Slide, Safety Features Anti-Vibration Technology, Lock-Off Switch, Lock-On Switch

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.