Shop MAKITA
See all product information
Create Account
Cordless Oscillating Tool
- Mfr # XMT04Z
- Zoro # G724971805
product price:Â
$
269.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Series
LXT(R)
Oscillation Angle
3.6 Degrees
Accessory Adapter Included
Starlock Max
Number of Chargers Included
0
Safety Features
Lock-On Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XMT04Z
- Zoro #
- G724971805
- UPC #
- 197050023735
- Country of Origin
- China
- Battery Series
- LXT(R)
- Oscillation Angle
- 3.6 Degrees
- Accessory Adapter Included
- Starlock Max
- Number of Chargers Included
- 0
- Safety Features
- Lock-On Switch
- Connection Style
- Starlock Max
- Maximum Oscillations per Minute
- 20,000 OPM
- Handle Type
- Barrel Grip
- Power Source
- Cordless
- Battery Platform
- LXT(R)
- Switch Type
- Slide
- Voltage
- 18V DC
- Number of Speed Settings
- Variable
- Tool Series
- LXT(R)
- Product Badging
- (AVT) Anti-Vibration Technology, (XPT) Extreme Protection Technology, Star Protection Computer Controls(TM)
- Tool Weight
- 4.4 lb
- Item
- Cordless Oscillating Tool
- Includes Battery
- Tool Only
- Minimum Oscillations per Minute
- 10,000 OPM
- Number of Batteries Included
- 0
- Accessory Free Tool Change
- Yes
Dimensions
- Overall Length
- 12 in
- Length
- 12 in
Description
Cordless Oscillating Tool, Voltage 18V DC, Oscillation Angle 3.6 Degrees , Maximum Oscillations per Minute 20,000 OPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Connection Style Starlock Max, Switch Type Slide, Handle Type Barrel Grip, Safety Features Lock-On Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.