Shop WRIGHTMASTER
See all product information
Create Account
1100lb Motorcycle Lift with Dolly Jack, Scissor Lift Jack, Wide Deck, Front/Rear Tire Stand
- Mfr # ZR-W46540328
- Zoro # G816081665
original price:Â $101.18 , new price: $90.99 , 10 percent off
new price:Â
$
90.99
/ea
Key Features
Length
15.7 in
Height Adjustability
Yes
Lifting Capacity
1100 lbs
Material
Steel
Number of Wheels
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-W46540328
- Zoro #
- G816081665
- UPC #
- 721292335655
- Country of Origin
- China
- Lifting Capacity
- 1100 lbs
- Material
- Steel
- Number of Wheels
- 4
- Application
- Jack Stand
- For Use With
- Motorcycles, ATVs, UTVs, dirt bikes, snowmobiles, and more
- Color
- Red
- Item
- Jack Stand
- Assembly Required
- Yes
Dimensions
- Length
- 15.7 in
- Height Adjustability
- Yes
- Lifting Height Max.
- 15.70 in
- Width
- 16.5 in
- Overall Height (In.)
- 14.7 in
Description
The 1100lb Motorcycle Lift Jack with Dolly is designed for durability, stability, and ease of use. With a reinforced lift capacity of 1100 lbs and a dynamic lift height of 15.70in, this lift jack is perfect for a wide range of motorcycles, ATVs, UTVs, and more. Equipped with a dolly tray with four steel casters, it allows for smooth mobility and ease of transport to any location. Its heavy-duty steel construction with a red coating resists oil, grease, and dirt, ensuring long-lasting performance. The extra-wide deck provides enhanced balance and stability, while the premium rubber padding offers durability and support. The black powder-coated finish adds an extra layer of protection against rust and wear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.