Display Mount

  • Mfr # DWM3270XOUT
  • Zoro # G816099875
product price: 
$
202.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
18.9 in
Width
16.9 in
Finish
Powder Coated
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWM3270XOUT
Zoro #
G816099875
UPC #
037332258786
Country of Origin
China

Dimensions

Height
18.9 in
Width
16.9 in
Overall Width
16 7/8 in
Overall Height
18 7/8 in
Overall Depth
8 5/8 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Maximum
80 in
Compatible Diagonal Screen Size Minimum
32 in
Maximum Screen Size Supported
80 in
Depth
8.60 in
Fits Chest Size
Outdoor TV Wall Mount Positions your Monitor at the Perfect Viewing Angle, Sure to Stand up Against Weather and Other Outdoor Elements, Swivel and Tilt the Screen to Find the Perfect and Most Comfortable Viewing Angle, TV Wall Mount with Articulating Arm Adjusts Viewing Angle Easily with Just a Single touch, VESA-Compliant Mounting Ensures Display Compatibility

Details

Item
Wall Mount
Color
Black
Finish
Powder Coated
Material
Steel
Features
Outdoor TV Wall Mount Positions your Monitor at the Perfect Viewing Angle, Sure to Stand up Against Weather and Other Outdoor Elements, Swivel and Tilt the Screen to Find the Perfect and Most Comfortable Viewing Angle, TV Wall Mount with Articulating Arm Adjusts Viewing Angle Easily with Just a Single touch, VESA-Compliant Mounting Ensures Display Compatibility
VESA Pattern
200x200, 300x200, 300x300, 400x200, 400x300, 400x400
Standards
REACH, RoHS, RoHS3
Includes
(2) Adapter Brackets, (4) Concrete Anchors, (4) D6 Washers, (4) D8 Washers, (4) M5x14 Screws, (4) M6x14 Screws, (4) M6x30 Screws, (4) M8x30 Screws, (4) M8x50 Screws, (4) Tapping Screws, (4) Washers, (8) Large Spacers, (8) Small Spacers, Hex Wrench, Mount
Includes Mounting Hardware
Yes
Resistance Properties
Weatherproof
Overall Load Capacity
110 lb
Maximum Downward Tilt Angle
-20 Degrees
Product Type
Monitor/TV Articulating Arm
Maximum Upward Tilt Angle
10 Degrees
Maximum Swivel Angle
180 Degrees
Environmentally Friendly
Yes
Durability
Weather Proof
Mounting Pattern
400 x 300, 400 x 400, 200 x 200, 400 x 200, 300 x 200, 300 x 300
Number of Displays Supported
1
Device Supported
HDTV, Monitor, TV
Shell Material
Steel
Wire Color
Black

Description

Monitor/TV Articulating Arm, Color Black, Finish Powder Coated, Overall Load Capacity 110 lb, Material Steel, Overall Width 16 7/8 in, Mounting Location Wall, Overall Height 18 7/8 in, Overall Depth 8 5/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 80 in, Maximum Downward Tilt Angle -20 Degrees , Maximum Swivel Angle 180 Degrees , Maximum Upward Tilt Angle 10 Degrees

Ratings & reviews