Shop MANHATTAN
See all product information
Create Account
UNIVERSAL FLAT-PANEL TV LOW-PROFILE W
- Mfr # 460934
- Zoro # G614911676
product price:Â
$
26.19
/ea
Key Features
Color
Black
Height
17.13 in
Width
18.86 in
Load Capacity
88.18 lb
Depth
0.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 460934
- Zoro #
- G614911676
- UPC #
- 766623460934
- Country of Origin
- Taiwan, Province of China
- Item
- Wall Mount
- Color
- Black
- Load Capacity
- 88.18 lb
- Device Supported
- Flat Panel Display
- Number of Displays Supported
- 1
- Mounting Pattern
- 400 x 400, 300 x 300, 400 x 200, 200 x 200
Dimensions
- Height
- 17.13 in
- Width
- 18.86 in
- Depth
- 0.98 in
- Max. Screen Size Supported
- 55 in
- Maximum Screen Size Supported
- 55 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.