Shop TRIPP LITE

Ethernet Cable

  • Mfr # N200-UR01-BL
  • Zoro # G816135566

product price: 
$
3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
Performance Category
6
Jacket Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N200-UR01-BL
Zoro #
G816135566
UPC #
037332256904
Country of Origin
China

Dimensions

Overall Length
1 ft
Cable Diameter
2.8 mm
Wire Rope Length
1 ft
Length
1 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
Performance Category
6
Jacket Color
Blue
Jacket Material
PVC
Shielded
Unshielded
Conductor Gauge
32 AWG
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
104 Degrees F
Supports Power over Ethernet
Without Power Over Ethernet
End 2 Connector Orientation
Straight
Transmission Speed
1 GBps
Includes Protective Cap
Protective Cap Not Included
End 2 Boot Type
Booted
End 1 Connector Orientation
Straight
End 1 Boot Type
Booted
Cable Shape
Round
Maximum Frequency
500 MHz

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 32 AWG, Jacket Color Blue, Overall Length 1 ft, Performance Category 6, Shielded Unshielded, Jacket Material PVC, Standards CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, Transmission Speed 1 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 2.8 mm, Maximum Frequency 500 MHz, Maximum Operating Temperature 104 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.