Shop TRIPP LITE
See all product information
Create Account
Ethernet Cable
- Mfr # N272-030-WH
- Zoro # G916137378
product price:Â
$
97.19
/ea
Key Features
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Performance Category
8
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N272-030-WH
- Zoro #
- G916137378
- UPC #
- 037332256362
- Country of Origin
- Taiwan, Province of China
- Item
- Ethernet Cable
- End 1 Connection Type
- RJ45
- End 2 Connection Type
- RJ45
- Standards
- cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
- Performance Category
- 8
- Jacket Material
- PVC
- Jacket Color
- White
- Shielded
- Shielded
- Maximum Operating Temperature
- 122 Degrees F
- Transmission Speed
- 40 GBps
- Conductor Gauge
- 22 AWG
- End 2 Connector Orientation
- Straight
- Supports Power over Ethernet
- Supports Power Over Ethernet
- Fire Rating
- Not Rated
- End 2 Boot Type
- Snagless
- Includes Protective Cap
- Protective Cap Not Included
- End 1 Boot Type
- Snagless
- End 1 Connector Orientation
- Straight
- Minimum Operating Temperature
- 14 Degrees F
- Cable Shape
- Round
- Maximum Frequency
- 1,200 MHz
- NEC Article and Type
- CM
Dimensions
- Cable Diameter
- 8 mm
- Overall Length
- 30 ft
- Wire Rope Length
- 30 ft
- Length
- 30 ft
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 22 AWG, Jacket Color White, Overall Length 30 ft, Performance Category 8, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 40 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.