Cable
- Mfr # P580F3-10M-8K6
- Zoro # G816138895
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Features
Draws Power from Connected Device to Transmit 8K Signal over Long Distances, Supports UHD Resolutions upto 8K @ 60 Hz (4:2:2) for Heightened Video Quality
Conductor Gauge
30 AWG
Operating Temperature - Maximum
113 Degrees F
End 1 Connection Type
Display Port Male
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P580F3-10M-8K6
- Zoro #
- G816138895
- UPC #
- 037332259943
- Country of Origin
- Viet Nam
Dimensions
- Cable Diameter
- 4.8 mm
- Wire Rope Length
- 33 ft
- Overall Length
- 33 ft
- Length
- 33 ft
- Fits Chest Size
- Draws Power from Connected Device to Transmit 8K Signal over Long Distances, Supports UHD Resolutions upto 8K @ 60 Hz (4:2:2) for Heightened Video Quality
Details
- Item
- Cable
- Features
- Draws Power from Connected Device to Transmit 8K Signal over Long Distances, Supports UHD Resolutions upto 8K @ 60 Hz (4:2:2) for Heightened Video Quality
- Conductor Gauge
- 30 AWG
- Operating Temperature - Maximum
- 113 Degrees F
- End 1 Connection Type
- Display Port Male
- Jacket Material
- PVC
- End 1 Number of Connections
- 1
- End 2 Connection Type
- Display Port Male
- Cable Color
- Black
- Standards
- CE (Europe), FCC (USA), REACH, RoHS Compliant, UKCA, WEEE
- End 2 Number of Connections
- 1
- For Use With
- Blu-Ray Players, Game consoles and 4K Televisions, Laptop
- Jacket Color
- Black
- Frequency - Maximum
- 60 Hz
Description
Cable, Standards CE (Europe), FCC (USA), REACH, RoHS Compliant, UKCA, WEEE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.