Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF1690
- Zoro # G816174268
product price:Â
$
76.99
/ea
Key Features
Filter Design
Radial Seal
Shape
Round
Compatible Vehicle Type
Trucks
Outside Diameter
5 9/16 in
Inside Diameter
4 13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF1690
- Zoro #
- G816174268
- UPC #
- 638217015991
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 5 9/16 in
- Inside Diameter
- 4 13/32 in
- Overall Length
- 15 21/32 in
- Outside Diameter - Bottom
- 15 21/32 in
- Inside Diameter - Bottom
- 4 13/32 in
- Wire Rope Length
- 15 21/32 in
- Length
- 15 21/32 in
Details
- Item
- Air Filter
- Filter Design
- Radial Seal
- Shape
- Round
- Compatible Vehicle Type
- Trucks
- Media Material
- Cellulose
- Fleetguard
- AF1689, AF1847
- Fit Type
- Vehicle Specific
- Product Type
- Engine Air Filter
- Compatible Vehicle Make
- Case IH, Ford, John Deere, New Holland, New Idea
- Use Location
- Engine
- Compatible Manufacturer Model Number
- 1247, 1866982, 250D24S, 264740, 3904376, 3957170, 3I1039, 62975C1, 67685C92, 67975C1, 67975C2, 70264740, 730761, 81866982, 87758, 93758, AR2512SY, AT44632, D5NN9R500C, E6NN9R500FA, E6NN9R500FB, FA859, HDA5030, IT119649, IT24
- Compatible with Manufacturer Model Number
- 1247, 1866982, 250D24S, 264740, 3904376, 3957170, 3I1039, 62975C1, 67685C92, 67975C1, 67975C2, 70264740, 730761, 81866982, 87758, 93758, AR2512SY, AT44632, D5NN9R500C, E6NN9R500FA, E6NN9R500FB, FA859, HDA5030, IT119649, IT24
- For Manufacturer Part Number
- 1247, 1866982, 250D24S, 264740, 3904376, 3957170, 3I1039, 62975C1, 67685C92, 67975C1, 67975C2, 70264740, 730761, 81866982, 87758, 93758, AR2512SY, AT44632, D5NN9R500C, E6NN9R500FA, E6NN9R500FB, FA859, HDA5030, IT119649, IT24
- Compatible with Mfr. Model Number
- 1247, 1866982, 250D24S, 264740, 3904376, 3957170, 3I1039, 62975C1, 67685C92, 67975C1, 67975C2, 70264740, 730761, 81866982, 87758, 93758, AR2512SY, AT44632, D5NN9R500C, E6NN9R500FA, E6NN9R500FB, FA859, HDA5030, IT119649, IT24
- Compatible Manufacturer Part Number
- 1247, 1866982, 250D24S, 264740, 3904376, 3957170, 3I1039, 62975C1, 67685C92, 67975C1, 67975C2, 70264740, 730761, 81866982, 87758, 93758, AR2512SY, AT44632, D5NN9R500C, E6NN9R500FA, E6NN9R500FB, FA859, HDA5030, IT119649, IT24
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.