Engine Air Filter, Panel
- Mfr # AF4166
- Zoro # G123648971
product price:Â
$
48.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Heavy Duty Trucks, Trucks
Compatible with Manufacturer Model Number
C4500 KODIAK,C5500 KODIAK,SIERRA,SIERRA 1500,Sierra 2500 HD,Sierra 3500 HD,SILVERADO,SILVERADO 1500,Silverado 2500 HD,SILVERADO 2500 HD HIGH COUNTRY,SILVERADO 2500 HD LT,SILVERADO 2500 HD LTZ,SILVERADO 2500 HD WT,Silverado 3500 HD,SILVERADO 3500 HD HIGH COUNTRY,SILVERADO 3500 HD LT,SILVERADO 3500 HD LTZ,SILVERADO 3500 HD WT
Compatible Vehicle Make
Chevrolet
Product Type
Engine Air Filter
Baldwin Interchange
PA4466
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF4166
- Zoro #
- G123648971
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 13 in
- Overall Width
- 9 1/2 in
- Overall Length
- 2 29/32 in
- Wire Rope Length
- 2 29/32 in
- Length
- 2 29/32 in
Details
- Compatible Vehicle Type
- Heavy Duty Trucks, Trucks
- Compatible with Manufacturer Model Number
- C4500 KODIAK,C5500 KODIAK,SIERRA,SIERRA 1500,Sierra 2500 HD,Sierra 3500 HD,SILVERADO,SILVERADO 1500,Silverado 2500 HD,SILVERADO 2500 HD HIGH COUNTRY,SILVERADO 2500 HD LT,SILVERADO 2500 HD LTZ,SILVERADO 2500 HD WT,Silverado 3500 HD,SILVERADO 3500 HD HIGH COUNTRY,SILVERADO 3500 HD LT,SILVERADO 3500 HD LTZ,SILVERADO 3500 HD WT
- Item
- Engine Air Filter
- Compatible Vehicle Make
- Chevrolet
- Product Type
- Engine Air Filter
- Baldwin Interchange
- PA4466
- Use Location
- Engine
- Filter Design
- Panel
- Fit Type
- Vehicle Specific
- Compatible Manufacturer Model Number
- C4500 KODIAK,C5500 KODIAK,SIERRA,SIERRA 1500,Sierra 2500 HD,Sierra 3500 HD,SILVERADO,SILVERADO 1500,Silverado 2500 HD,SILVERADO 2500 HD HIGH COUNTRY,SILVERADO 2500 HD LT,SILVERADO 2500 HD LTZ,SILVERADO 2500 HD WT,Silverado 3500 HD,SILVERADO 3500 HD HIGH COUNTRY,SILVERADO 3500 HD LT,SILVERADO 3500 HD LTZ,SILVERADO 3500 HD WT
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- C4500 KODIAK,C5500 KODIAK,SIERRA,SIERRA 1500,Sierra 2500 HD,Sierra 3500 HD,SILVERADO,SILVERADO 1500,Silverado 2500 HD,SILVERADO 2500 HD HIGH COUNTRY,SILVERADO 2500 HD LT,SILVERADO 2500 HD LTZ,SILVERADO 2500 HD WT,Silverado 3500 HD,SILVERADO 3500 HD HIGH COUNTRY,SILVERADO 3500 HD LT,SILVERADO 3500 HD LTZ,SILVERADO 3500 HD WT
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.