Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF27687
- Zoro # G816175012
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Filter Design
Radial Seal
Shape
Round
Compatible Vehicle Make
Ford
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF27687
- Zoro #
- G816175012
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Outside Diameter - Bottom
- 12 7/32 in
- Overall Length
- 12 7/32 in
- Overall Height
- 12 7/32 in
- Wire Rope Length
- 12 7/32 in
- Length
- 12 7/32 in
Details
- Filter Design
- Radial Seal
- Shape
- Round
- Item
- Air Filter
- Compatible Vehicle Make
- Ford
- Compatible Vehicle Type
- Trucks
- Fit Type
- Vehicle Specific
- Use Location
- Engine
- Product Type
- Engine Air Filter
- Compatible Manufacturer Model Number
- 7C349601DC, 7C3Z9601B, 83886, FA1886
- Media Material
- Cellulose
- Compatible with Manufacturer Model Number
- 7C349601DC, 7C3Z9601B, 83886, FA1886
- For Manufacturer Part Number
- 7C349601DC, 7C3Z9601B, 83886, FA1886
- Compatible with Mfr. Model Number
- 7C349601DC, 7C3Z9601B, 83886, FA1886
- Compatible Manufacturer Part Number
- 7C349601DC, 7C3Z9601B, 83886, FA1886
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.