Engine Air Filter, Radial Seal

  • Mfr # AF25126M
  • Zoro # G623524973
product price: 
$
63.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Vehicle Make
Agco, Autocar LLC, Caterpillar, Challenger, Claas, International, Massey Ferguson, Wirtgen
Overall Length
12 3/16 in
Filter Design
Radial Seal
Compatible with Manufacturer Model Number
Compatible Vehicle Type
Construction Equipment, Trucks
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF25126M
Zoro #
G623524973
UPC #
638217023002
Country of Origin
France

Dimensions

Overall Length
12 3/16 in
Outside Diameter
5 15/16 in
Inside Diameter
4 9/32 in
Wire Rope Length
12 3/16 in
Length
12 3/16 in

Details

Compatible Vehicle Make
Agco, Autocar LLC, Caterpillar, Challenger, Claas, International, Massey Ferguson, Wirtgen
Filter Design
Radial Seal
Compatible with Manufacturer Model Number
Compatible Vehicle Type
Construction Equipment, Trucks
Use Location
Engine
Fleetguard
AF25026
Item
Engine Air Filter
Fit Type
Vehicle Specific
Baldwin Interchange
RS3505
Product Type
Air Filter Element
Compatible Manufacturer Model Number
For Manufacturer Part Number
120, 120E, 12F, 140, 14E, 14G, 16, 160G, 225, 227, 3126, 320 D/HK/L, 320B, 320B L, 320B LN, 320B S, 320C, 320C L, 320C LN, 320C LU, 320C S, 320D, 320D L, 320D2, 320D2 L, 320S, 320U, 322B, 322B LN, 322C, 322C L, 322C LN, 323D, 323D L, 323D LN, 323D S, 323D SA, 323D2 L, 325B, 325B L, 325B LN, 325C, 45, 527, 528, 528B, 530B, 55, 550, 550B, 560B, 561C, 561D, 561N, 570, 570B, 571F, 571G, 572F, 572G, 580, 580B, 589, 613, 613B, 619C, 65, 65B, 814, 815, 816B, 936, 936E, 936F, 938F, 938G, 950E, 950F, 950F II, 950G, 953, 955K, 955L, 960F, 962G, 966A, 966C, 966D, 966E, 966F, 966F II, 980, 980B, 983G, AP-1050, CB624, CP563, CS563, D5, D5B, D5E, D5H, D5H II, D5H II LGP, D5H LGP Series II, D5H Series II, D5H XL, D5N, D6C, D6D, D6G II, D6G XL Series II, D6H, D6H II, D6H II LGP, D6H II LS, D6H II XL, D6H II XR, D6H LS, D6H XL, D6M, D6M LGP, D6M XL, D6M XL Series, D6N, D6N FTC, D6N LGP, D6N XL, D6R, D6R II, D6R II DS, D6R II FTC, D6R II XL, D6R III, D6R LGP, D6R XL, D6R XR, D6R XW, D6T, D6T LGP, D6T XL, D6T XW, D7, D7F, D7G, D7H, D7H II, D7R, D7RXL, E240/EL240, G936, IT38F, IT38G, IT62G, MF-6485, MF-6490, MF-6495, MF-7490, MF-7495, MF-8240 XTRA, MF-8250 XTRA, MF-8260, MF-8260 XTRA, MF7485, MT555B, MT565, MT565B, MV607, PS500, RT135, RT140A, RT150, RT155A, W1000 05.10, Xpert
Compatible with Mfr. Model Number
120, 120E, 12F, 140, 14E, 14G, 16, 160G, 225, 227, 3126, 320 D/HK/L, 320B, 320B L, 320B LN, 320B S, 320C, 320C L, 320C LN, 320C LU, 320C S, 320D, 320D L, 320D2, 320D2 L, 320S, 320U, 322B, 322B LN, 322C, 322C L, 322C LN, 323D, 323D L, 323D LN, 323D S, 323D SA, 323D2 L, 325B, 325B L, 325B LN, 325C, 45, 527, 528, 528B, 530B, 55, 550, 550B, 560B, 561C, 561D, 561N, 570, 570B, 571F, 571G, 572F, 572G, 580, 580B, 589, 613, 613B, 619C, 65, 65B, 814, 815, 816B, 936, 936E, 936F, 938F, 938G, 950E, 950F, 950F II, 950G, 953, 955K, 955L, 960F, 962G, 966A, 966C, 966D, 966E, 966F, 966F II, 980, 980B, 983G, AP-1050, CB624, CP563, CS563, D5, D5B, D5E, D5H, D5H II, D5H II LGP, D5H LGP Series II, D5H Series II, D5H XL, D5N, D6C, D6D, D6G II, D6G XL Series II, D6H, D6H II, D6H II LGP, D6H II LS, D6H II XL, D6H II XR, D6H LS, D6H XL, D6M, D6M LGP, D6M XL, D6M XL Series, D6N, D6N FTC, D6N LGP, D6N XL, D6R, D6R II, D6R II DS, D6R II FTC, D6R II XL, D6R III, D6R LGP, D6R XL, D6R XR, D6R XW, D6T, D6T LGP, D6T XL, D6T XW, D7, D7F, D7G, D7H, D7H II, D7R, D7RXL, E240/EL240, G936, IT38F, IT38G, IT62G, MF-6485, MF-6490, MF-6495, MF-7490, MF-7495, MF-8240 XTRA, MF-8250 XTRA, MF-8260, MF-8260 XTRA, MF7485, MT555B, MT565, MT565B, MV607, PS500, RT135, RT140A, RT150, RT155A, W1000 05.10, Xpert
Compatible Manufacturer Part Number

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews