Shop WESTERN DIGITAL
See all product information
Create Account
WD Black WD8002FZBX 8 TB Hard Drive - 3.5" Internal - SATA (SATA/600) - Black - 7200rpm
- Mfr # WD8002FZBX
- Zoro # G816268929
product price:Â
$
650.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Interface
SATA
Speed
7200 RPM
Drive Interface Standard
SATA/600
Product Line
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD8002FZBX
- Zoro #
- G816268929
- UPC #
- 718037858470
- Country of Origin
- Thailand
- Item
- Hard Drive
- Color
- Black
- Interface
- SATA
- Speed
- 7200 RPM
- Drive Interface Standard
- SATA/600
- Product Line
- Black
- Storage Capacity
- 8 TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.