3.5 in. 1 TB Enterprise Capacity SATA 7200 Rpm 128 MB Internal Hard Drive
- Mfr # ST1000NM0055
- Zoro # G724191593
product price:Â
$
261.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST1000NM0055
- Zoro #
- G724191593
- UPC #
- -
- Country of Origin
- China
Description
We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.When building maximum density server and storage solutions with Seagate 8 TB Enterprise Capacity 3.5 HDD, you can rest easy knowing that your storage infrastructure can scale to meet your growing capacity needs while offering your users a consistent and predictable response rate. Built to support enterprise-class nearline workloads of 550 TB per year and backed by a 2M hour MTBF and 5-year limited warranty, the Enterprise Capacity 3.5 HDD ensures you can meet all of your bulk storage SLAs. Features Quickly access and store data with blazingly fast random performance over 100% faster than last generation HDD. Enjoy peace of mind with field-proven ninth-generation technology for reliable access to unstructured data - in the same 3.5-inch footprint. Have confidence with a drive that ensures 24x7 consistent performance every transaction, every day. Efficiently delivers easy integration into replicated and RAID bulk storage systems with 12 Gbps SAS and SATA 6 Gbps interface options. Specifications Drive Width: 3.5 in. . Capacity: 1 TB. Speed: 7200 rpm. Buffer: 128 MB.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.