Shop TCI AMERICAS
See all product information
Create Account
Linalool, 500mL
- Mfr # L0048-500ML
- Zoro # G8163823
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
78-70-6
Molecular Weight
154.25
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0048-500ML
- Zoro #
- G8163823
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Linalool
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- CAS Number
- 78-70-6
- Molecular Weight
- 154.25
- Chemical Formula
- C10H18O
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
Description
Linalool, CAS Number 78-70-6, Molecular Weight 154.25, Chemical Formula C10H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.