Endurance Race 2 True Wireless Active Earbuds, Black

  • Mfr # JBLENDURACE2BLKAM
  • Zoro # G816468053
product price: 
$
89.95
/ea

Key Features

Includes
Endurance Race 2 Waterproof Sports True Wireless Earbuds3 x Sizes of Ear Tips2 x Enhancers1 x Type-C USB Charging Cable1 x Charging Case1 x Warranty / Warning1 x Product QSG/ Safety Sheet
Features
Ambient Noise, Google Fast Pair, Equalizer, Ambient Aware, Ambient Sound Mode, Voice Assistant, Microsoft Swift Pair, VoiceAware, Ergonomic Design, TalkThru, Beamforming Microphone, Dynamic Driver, Comfortable, Active Noise Cancelling with Smart Ambient, Smart Ambient Technology, TwistLock Technology, Pure Bass Sound, Multipoint
Battery Rechargeable
Yes
Maximum Battery Recharge Time
2 Hour
Battery Capacity (Charging Case)
600 mAh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JBLENDURACE2BLKAM
Zoro #
G816468053
UPC #
50036404709
Country of Origin
China

Dimensions

Charging Case Depth
1.20"
Width
1"
Charging Case Width
1.70"
Length
1.19"
Driver Size
0.27"
Depth
0.7"
Charging Case Length
2.74"

Details

Item
Earset
Includes
Endurance Race 2 Waterproof Sports True Wireless Earbuds3 x Sizes of Ear Tips2 x Enhancers1 x Type-C USB Charging Cable1 x Charging Case1 x Warranty / Warning1 x Product QSG/ Safety Sheet
Features
Ambient Noise, Google Fast Pair, Equalizer, Ambient Aware, Ambient Sound Mode, Voice Assistant, Microsoft Swift Pair, VoiceAware, Ergonomic Design, TalkThru, Beamforming Microphone, Dynamic Driver, Comfortable, Active Noise Cancelling with Smart Ambient, Smart Ambient Technology, TwistLock Technology, Pure Bass Sound, Multipoint
Battery Rechargeable
Yes
Maximum Battery Recharge Time
2 Hour
Battery Capacity (Charging Case)
600 mAh
Battery Capacity
70 mAh
Integrated Microphone
Yes
Earpiece Type
Binaural
Fast Charging
Yes
Mount Type
In-ear
Durability
Water Proof, Dust Proof
Connectivity Technology
True Wireless
Maximum Frequency
20 kHz
Number of Microphones
4
Earpiece Design
Earbud
Impedance
16 Ohm
Active Noise Canceling (ANC)
Yes
Battery Talk Time (ANC on)
6.5 Hour
Battery Talk Time (ANC off)
7 Hour
Charging Method
Case
IP Rating
IP68
Ear Cushion Material
Silicone
Wireless Technology
Bluetooth/RF
Bluetooth Profiles
A2DP v1.3.2, HFP v1.8, AVRCP v1.6.2
Minimum Frequency Response
20 Hz
Operating System Platform
Android
Fast Charging Time
10 Minute
Sound Pressure Level
94 dB
Sound Mode
Stereo
Battery Chemistry
Lithium Ion (Li-Ion)
Bluetooth Standard
Bluetooth 5.3

Description

Jbl - Endurance Race 2 True Wireless Active Earbuds - Black

Restrictions

Hazardous material

Ratings & reviews