Blue Parrott C400-XT BT Mono Headset
- Mfr # C400XT
- Zoro # G9396372
product price:Â
$
140.99
/ea
Sold in multiples of 5 for
$704.95
Free Shipping & Returns
Key Features
Connection Type
Wireless
Rechargeable Battery
Yes
Microphone Type
Bi-Directional Electret
Range
300 ft
Noise Canceling
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C400XT
- Zoro #
- G9396372
- UPC #
- 607972041514
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Advanced Audio Distribution (A2DP), Answer/End/Reject Call, Customizable Parrott Button(TM), IP54 Water and Dust Resistant, LED Power/Pairing Indicator
Details
- Connection Type
- Wireless
- Rechargeable Battery
- Yes
- Microphone Type
- Bi-Directional Electret
- Range
- 300 ft
- Noise Canceling
- Yes
- Product Type
- Bluetooth Headset
- Item
- Automotive Headset
- Includes
- Foam Ear Cushion, Spare Microphone Windscreen, USB Charging Cable, Vehicle Charger
- Talk Time
- 24 hr
- For Use With
- Any Bluetooth(R) Connectable Phone
- Standby Time
- 500 hr
- Features
- Advanced Audio Distribution (A2DP), Answer/End/Reject Call, Customizable Parrott Button(TM), IP54 Water and Dust Resistant, LED Power/Pairing Indicator
- Compatible Product Type
- Any Bluetooth(R) Connectable Phone
Description
Automotive Headset, Product Type Bluetooth Headset, Talk Time 24 hr, Standby Time 500 hr, Range 300 ft, For Use With Any Bluetooth(R) Connectable Phone, Features Advanced Audio Distribution (A2DP), Answer/End/Reject Call, Customizable Parrott Button(TM), IP54 Water and Dust Resistant, LED Power/Pairing Indicator, Connection Type Wireless, Includes Foam Ear Cushion, Spare Microphone Windscreen, USB Charging Cable, Vehicle Charger, Microphone Type Bi-Directional Electret, Noise Canceling Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.